Shop All Rubber Cords
E. James
Rubber Cord, FDA Buna, 1/4 In Dia, 100 Ft.
Mfr # CSBUNAFDA1/4100
Zoro # G101961054
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FDA Buna-N Rubber
- Length 100'
- Color Black
- Height 1/4 in
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # CSBUNAFDA1/4100
- Zoro # G101961054
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 100' |
Height | 1/4 in |
Details
Material | FDA Buna-N Rubber |
Color | Black |
Thickness | 1/4 in |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Buna-N FDA Rubber Cord Stock,1/4 In Dia,100 Ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.39 in Overall Width (1645SB3-338-25)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2.5 in W (ha.25x2.5-72)
- ZORO SELECT SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (BULK-RS-SBR60-8)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (1199_72_0)
- E. JAMES Rubber Cord, FDA Buna, 1/4 In Dia, 25 Ft. (CSBUNAFDA1/425)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 50 Ft (CSNEO-1/4-50)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (CSNEO-3/16-10)
- E. JAMES Rubber Cord, Silicone, 1/2 In Dia, 100 Ft (CSSIL-1/2-100)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (CSNEO-1/4-100)
- E. JAMES Rubber Cord, Neoprene, 3/8 In Dia, 10 Ft (CSNEO-3/8-10)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 25 Ft (ZUSA-RC-1062)
- E. James Rubber Cords