Shop All Rubber Cords
E. James
Rubber Cord, FDA Buna, 1/2 In Dia, 10 Ft.
Mfr # CSBUNAFDA1/210
Zoro # G401960887
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FDA Buna-N Rubber
- Length 10'
- Color Black
- Height 1/2 in
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # CSBUNAFDA1/210
- Zoro # G401960887
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 1/2 in |
Details
Material | FDA Buna-N Rubber |
Color | Black |
Thickness | 1/2 in |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Buna-N FDA Rubber Cord Stock,1/2 In Dia,10 Ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0080 In, Width: 6" (22285)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length (20-114)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPEBK.375X48.000X96-UTILITY)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.125" Thick (1UTN2)
- E. JAMES Rubber Cord, Buna, 3.5mm Dia, 10 Ft (CSBUNA-3.5-10)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (CSNEO-1/16-25)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- E. JAMES Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (CSBUNA-5/16-10)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (CSNEO-5/16-10)
- E. JAMES Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (CSSIL-3/16-10)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 25 Ft (ZUSA-RC-1014)
- E. James Rubber Cords