Shop All Rubber Cords
E. James
Rubber Cord, EPDM, 3/8 In Dia, 25 Ft
Mfr # CSEPDM-3/8-25
Zoro # G701958690
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Length 25'
- Color Black
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # CSEPDM-3/8-25
- Zoro # G701958690
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 25' |
Height | 3/8 in |
Details
Material | EPDM Rubber |
Color | Black |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Thickness | 3/8 in |
Description
Round EPDM Rubber Cord Stock,3/8 In Dia,25 Ft, 70 Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.495" ID Stainless Round Tube 304 Seamless (12924)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-3/4" Dia. (BULK-PR-ACB-108)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-AC-18)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/16 in Thick, Black (CCNES3/16F91325)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (CSNEO-1/8-25)
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (CSEPDM-1/2-10)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (CSNEO-1/8-50)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- E. JAMES Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (CSBUNA-3/8-50)
- E. JAMES Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (CSNEO-3/32-10)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- E. James Rubber Cords