Shop All Rubber Cords
E. James
Rubber Cord, EPDM, 1/2 In Dia, 10 Ft
Mfr # CSEPDM-1/2-10
Zoro # G101958283
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Length 10'
- Color Black
- Height 1/4 in
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # CSEPDM-1/2-10
- Zoro # G101958283
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 1/4 in |
Details
Material | EPDM Rubber |
Color | Black |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Thickness | 1/4 in |
Description
Round EPDM Rubber Cord Stock,1/4 In Dia,10 Ft, 70 Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- ZORO SELECT Neoprene Roll, 50A, 10'x36"x1/32", Black (BULK-RS-N50TXT-115)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-250)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x36", white, 60A (BULK-RS-H60FDA-9)
- E. JAMES Rubber Cord, Buna, 2.0mm Dia, 100 Ft (CSBUNA-2.0-100)
- E. JAMES Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (CSSIL-7/16-10)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (CSNEO-1/4-100)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 10 Ft (CSNEO-1/8-10)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (CSEPDM-5/8-10)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (ZUSA-RC-1001)
- E. James Rubber Cords