Shop All Rubber Cords
E. James
Rubber Cord, Buna, 9.0mm Dia, 50 Ft
Mfr # CSBUNA-9.0-50
Zoro # G701960594
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N Rubber
- Length 50'
- Color Black
- Thickness 8.5 mm
- Height 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # CSBUNA-9.0-50
- Zoro # G701960594
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 50' |
Height | 8.5 mm |
Details
Material | Buna-N Rubber |
Color | Black |
Thickness | 8.5 mm |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Buna-N Rubber Cord Stock,8.5mm Dia,50 ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 24"x12", 30A (BULK-RS-S30-19)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 3 Ft L (18R.5-36)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458HT-25)
- E. JAMES Rubber Cord, Buna, 5.0mm Dia, 50 Ft (CSBUNA-5.0-50)
- E. JAMES Rubber Cord, Buna, 2.0mm Dia, 100 Ft (CSBUNA-2.0-100)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (CSNEO-1/8-25)
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 100 Ft (CSEPDM-1/2-100)
- E. JAMES Rubber Cord, Buna, 3/4 In Dia, 100 Ft. (CSBUNA-3/4-100)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (CSNEO-1/8-50)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 100 Ft. (ZUSA-RC-1721)
- E. James Rubber Cords