E. James

Rubber Cord, Buna, 5.7mm Dia, 10 Ft


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Buna-N Rubber
  • Length 10'
  • Color Black
  • Application Industrial, Commerical, Warehouse, Factory, Plant Use
  • Height 9 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10'
Height 9 mm

Details

Material Buna-N Rubber
Color Black
Application Industrial, Commerical, Warehouse, Factory, Plant Use
Thickness 9 mm

Description

Round Buna-N Rubber Cord Stock,9.0mm Dia,10 ft, 70A Durometer, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.