Shop All Rubber Cords
E. James
Rubber Cord, Buna, 3/8 In Dia, 100 Ft.
Mfr # CSBUNA-3/8/100
Zoro # G401959430
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N Rubber
- Length 10'
- Color Black
- Height 3/8 in
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # CSBUNA-3/8/100
- Zoro # G401959430
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 3/8 in |
Details
Material | Buna-N Rubber |
Color | Black |
Thickness | 3/8 in |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Buna-N Rubber Cord Stock,3/8 In Dia,10 ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.063" Thick (1UTJ7)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 1 ft L. (7122_12_0)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-1)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (CSNEO-5/16-10)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (CSEPDM-5/8-10)
- E. JAMES Rubber Cord, Buna, 3/4 In Dia, 100 Ft. (CSBUNA-3/4-100)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- E. JAMES Rubber Cord, Buna, 1/16 In Dia, 10Ft. (CSBUNA-1/16-10)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 10 Ft (ZUSA-RC-1349)
- E. James Rubber Cords