Shop All Rubber Cords
E. James
Rubber Cord, Buna, 3.5mm Dia, 10 Ft
Mfr # CSBUNA-3.5-10
Zoro # G801959108
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N Rubber
- Length 10'
- Color Black
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
- Height 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # CSBUNA-3.5-10
- Zoro # G801959108
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 3.5 mm |
Details
Material | Buna-N Rubber |
Color | Black |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Thickness | 3.5 mm |
Description
Round Buna-N Rubber Cord Stock,3.5mm Dia,10 ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 3ft Width x 6ft Length - Black (20-107)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 6 Ft L (60R1-72)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 1/2" Thick (PS-PC-SR-53)
- RANDALL 3/4In. PLASTIC ANGLE (4 FT P-638)
- E. JAMES Rubber Cord, Buna, 4.0mm Dia, 10 Ft (CSBUNA-4.0-10)
- E. JAMES Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (CSNEO-3/32-10)
- E. JAMES Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (CSNEO-7/16-10)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (CSNEO-1/8-25)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft (CSNEO-1/16-100)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (ZUSA-RC-1053)
- E. James Rubber Cords