Shop All Rubber Cords
E. James
Rubber Cord, Buna, 3.0mm Dia, 25 Ft
Mfr # CSBUNA-3.0-25
Zoro # G301959103
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N Rubber
- Length 25'
- Color Black
- Height 3 mm
- Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # CSBUNA-3.0-25
- Zoro # G301959103
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 25' |
Height | 3 mm |
Details
Material | Buna-N Rubber |
Color | Black |
Thickness | 3 mm |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Buna-N Rubber Cord Stock,3.0mm Dia,25 ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-PC-383)
- DANCO Sheet Packing 6"X6" Asst (9D00011057)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B4)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAH1)
- E. JAMES Rubber Cord, Buna, 3.5mm Dia, 10 Ft (CSBUNA-3.5-10)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (CSNEO-1/16-25)
- E. JAMES Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (CSNEO-3/32-10)
- E. JAMES Rubber Cord, EPDM, 3/16 In Dia, 100 Ft (CSEPDM-3/16-100)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (CSNEO-3/16-100)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (CSEPDM-5/8-10)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 100 Ft (ZUSA-RC-321)
- E. James Rubber Cords