Shop All Rubber Cords
E. James
Rubber Cord, Buna, 2.0mm Dia, 100 Ft
Mfr # CSBUNA-2.0-100
Zoro # G501958531
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N Rubber
- Length 100'
- Color Black
- Thickness 2 mm
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # CSBUNA-2.0-100
- Zoro # G501958531
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 100' |
Height | 2 mm |
Details
Material | Buna-N Rubber |
Color | Black |
Thickness | 2 mm |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Round Buna-N Rubber Cord Stock,2.0mm Dia,100 ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 1/4" Thick x 36" Width x 12" Length - Black (21-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 25 ft. (X103BT-25)
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 6 Ft L (2AVB3)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-CAC-435)
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (CSEPDM-1/2-10)
- E. JAMES Rubber Cord, Buna, 3.0mm Dia, 25 Ft (CSBUNA-3.0-25)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (CSNEO-1/8-50)
- E. JAMES Rubber Cord, FDA Buna, 1/4 In Dia, 100 Ft. (CSBUNAFDA1/4100)
- E. JAMES Rubber Cord, FDA Buna, 1/4 In Dia, 50 Ft. (CSBUNAFDA1/450)
- E. JAMES Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (CSEPDM-1/4-100)
- ZORO SELECT Rubber Cord, Neoprene, 1 In Dia, 10 Ft (ZUSA-RC-995)
- E. James Rubber Cords