Shop All Rubber Cords
E. James
Rubber Cord, Buna, 1/16 In Dia, 10Ft.
Mfr # CSBUNA-1/16-10
Zoro # G101958092
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N Rubber
- Length 10'
- Color Black
- Application Industrial, Commerical, Warehouse, Factory, Plant Use
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # CSBUNA-1/16-10
- Zoro # G101958092
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 10' |
Height | 1/2 in |
Details
Material | Buna-N Rubber |
Color | Black |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Thickness | 1/2 in |
Description
Round Buna-N Rubber Cord Stock,1/2 In Dia,10 ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 1 1/2In. X 1/16In. ANGLE (6 FT MF-660-A)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- ZORO SELECT Blue Cast Acrylic Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-CACC-33)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/4" Thick x 36" Width x 12" Length (20-119)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 100 Ft (CSSIL-5/16-100)
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 100 Ft (CSEPDM-1/2-100)
- E. JAMES Rubber Cord, Buna, 4.0mm Dia, 10 Ft (CSBUNA-4.0-10)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 10 Ft (CSNEO-1/8-10)
- E. JAMES Rubber Cord, Silicone, 3/8 In, 10 Ft. (SCSSIL-3/8-10)
- E. JAMES Rubber Cord, Buna, 3.5mm Dia, 10 Ft (CSBUNA-3.5-10)
- E. JAMES Rubber Cord, Silicone, 1/2 In Dia, 100 Ft (CSSIL-1/2-100)
- E. James Rubber Cords