E. James

Rubber, Buna-N, 3/16"Thick, 36"x36", 80A


product price: $252.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 3/16"
  • Rubber Width 36"
  • Rubber Length 36"
  • Rubber Material Military Grade Buna-N Rubber
  • Rubber Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 36"
Rubber Length 36"

Details

Rubber Thickness 3/16"
Rubber Material Military Grade Buna-N Rubber
Rubber Color Black
Finish Smooth
Application Industrial, Commerical, Warehouse, Factory, Plant, Military Use

Description

Rubber Sheet, Military Spec Buna-N, Width 36 in, Length 36 in, Rubber Thickness 3/16 in, 80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.