Shop All Rubber Sheets & Strips
E. James
Rubber, Buna-N, 1/64"Thick, 36"x36", 80A
Mfr # 6855C11/64B8M
Zoro # G901961834
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/64"
- Rubber Width 36"
- Rubber Length 36"
- Rubber Material Military Grade Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 6855C11/64B8M
- Zoro # G901961834
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/64" |
Rubber Material | Military Grade Buna-N Rubber |
Rubber Color | Black |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant, Military Use |
Description
Rubber Sheet, Military Spec Buna-N, Width 36 in, Length 36 in, Rubber Thickness 1/64 in, 80A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-38)
- ZORO SELECT Silicone Round Cord, 3/4" D, 5' L, 70A (ZUSA-RC-1050)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.50XOH)
- ZORO SELECT Flat, Steel, 4140, 1/2 x 1 In, 1 Ft L (2HKF3)
- E. JAMES Sheet Rubber, 1/16, 8" X 24" Neo Commercial 50 (6050-1/16E)
- E. JAMES Rubber Strip, Buna-N, 3/16"Th, 36"x2", 70A (5346-3/16HGXTAPE)
- E. JAMES Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (1500-3/8X)
- E. JAMES Sheet Rubber, 1/2, 2" X 4ft SBR Black (1500-1/2X2X4)
- E. JAMES Sheet Rubber, 1, 4" X 12" Buna Commerical 70 (4070-1U)
- E. JAMES Sheet Rubber, 3/8, 6" x 6" Buna Comm 60, 4060-3/8P (4060-3/8P)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 40A (BULK-RS-E40MIL-8)
- E. James Rubber Sheets & Strips