Shop All Rubber Sheets & Strips
E. James
Rubber, Buna-N, 1/32"Thick, 36"x36", 80A
Mfr # 6855C11/32B8M
Zoro # G401961549
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 36"
- Rubber Length 36"
- Rubber Material Military Grade Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6855C11/32B8M
- Zoro # G401961549
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/32" |
Rubber Material | Military Grade Buna-N Rubber |
Rubber Color | Black |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant, Military Use |
Description
Rubber Sheet, Military Spec Buna-N, Width 36 in, Length 36 in, Rubber Thickness 1/32 in, 80A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Brass Bar-Rectangle 36 L x 4 W x 0.188 Thick (22910)
- ZORO SELECT Music Wire, Steel alloy, 17, 0.039 In (21039)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 60A (BULK-RS-N60-206)
- ZORO SELECT Precision Ball, Chrome, 5/32In, Pk100 (4RJF6)
- E. JAMES Sheet Rubber, 1/8, 2" X 12" Tape SBR Black (1500-1/8TTAPE)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Slab (2080-3/4X24X10)
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft Tape EPDM (1600-3/32X6X10TAPE)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- E. JAMES Sheet Rubber, 1/8, 36" x 36" Neo Economy 50 (50050-1/8M)
- E. JAMES Sheet Rubber, 3/8, 10" X 24" Natural Gum (387-3/8EP)
- ZORO SELECT Viton Sheet, 75A, 12"x12"x1/64", White (BULK-RS-V75FDA-31)
- E. James Rubber Sheets & Strips