Shop All Rubber Sheets & Strips
E. James
Rubber, Buna-N, 1/16"Thick, 36"x36", 40A
Mfr # 6855C11/16B4M
Zoro # G401961341
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Width 36"
- Rubber Length 36"
- Rubber Material Military Grade Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 6855C11/16B4M
- Zoro # G401961341
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Military Grade Buna-N Rubber |
Rubber Color | Black |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant, Military Use |
Description
Rubber Sheet, Military Spec Buna-N, Width 36 in, Length 36 in, Rubber Thickness 1/16 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft (4YTZ9)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-S40-89)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1/4" Dia. (2XNZ9)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-863)
- E. JAMES Sheet Rubber, 1/16, 36" x 40ft Neo Economy 50 (50050-1/16-40)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft Neoprene HG 40 (1040HG-1/4X10X3)
- E. JAMES Sheet Rubber, 3/32, 36" x 36" SBR Red, 1507-3/32M (1507-3/32M)
- E. JAMES Sheet Rubber, 3/8, 12" X 15ft Slab (2080-3/8X12X15)
- E. JAMES Sheet Rubber, 1/4, 2" X 12" Neo Economy 60 (50060-1/4T)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- MIDWEST FASTENER 3/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64333)
- E. James Rubber Sheets & Strips