Shop All Rubber Rolls
E. James
Rubber, Buna, 1/4 In Th, 36 Inx10 Ft
Mfr # 4050-1/4-10
Zoro # G101959624
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 36"
- Length 10'
- Material Buna-N Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 4050-1/4-10
- Zoro # G101959624
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 1/4" |
Material | Buna-N Rubber |
Color | Black |
Grade | Commerical Grade |
Durometer | 50A |
Temperature Range | -30°F to 220°F |
Elongation | 3 |
Standards | ASTM D2000 BF |
Tensile Strength | 1000 PSI |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, Buna, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/4 in, Blk 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-12)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1107_12_0)
- RUBBER-CAL Closed Cell Rubber - Blend - 1/8" X 39" X 78" (02-127)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 6 Ft (2EZL7)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- E. JAMES Rubber, Buna, 1/2 In Th, 36 Inx10 Ft (4070-1/2-10)
- E. JAMES Roll, SBR, 1/16 in. Thick, 10 ft., 70A (1500-1/16-10)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- E. JAMES Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (1507-1/8-50)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- USA INDUSTRIALS Buna-N Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H40-197)
- E. James Rubber Rolls