Shop All Rubber Rolls
E. James
Rubber, Buna, 1/32 In Th, 36 Inx50 Ft
Mfr # 4070-1/32-50
Zoro # G201961268
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/32"
- Width 36"
- Length 50'
- Material Buna-N Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 4070-1/32-50
- Zoro # G201961268
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 50' |
Details
Thickness | 1/32" |
Material | Buna-N Rubber |
Color | Black |
Grade | Commerical Grade |
Temperature Range | -30°F to 220°F |
Tensile Strength | 1000 PSI |
Standards | ASTM D2000 BF |
Durometer | 70A |
Elongation | 3 |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/32 in, 70A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9903)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PVC-336)
- ZORO SELECT Viton Ball, 3/16 in, Black, Standard, PK5 (BULK-RB-V70-1)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C3)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- E. JAMES Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (1507-1/8-50)
- USA INDUSTRIALS Plant Fiber Buna-N Rubber Blend Roll - 1/64" T x 40" W x 10 ft. L (BULK-PLF-62)
- E. James Rubber Rolls