Shop All Rubber Rolls
E. James
Rubber, Buna, 1/16 In Th, 36 Inx25 Ft
Mfr # 4050-1/16-25
Zoro # G401958822
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 25'
- Material Buna-N Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 4050-1/16-25
- Zoro # G401958822
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 25' |
Details
Thickness | 1/16" |
Material | Buna-N Rubber |
Color | Black |
Standards | ASTM D2000 BF |
Elongation | 3 |
Grade | Commerical Grade |
Temperature Range | -30°F to 220°F |
Durometer | 50A |
Tensile Strength | 1000 PSI |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/16 in, 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8088_12_24)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/4 Inx6ft (4YTY9)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-15)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- E. James Rubber Rolls