Shop All Rubber Rolls
E. James
Roll, Silicone, 1/8 in. Thick, 10 ft., 40A
Mfr # 2840-1/8-10
Zoro # G501959255
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 10'
- Material Silicone Rubber
- Color Red/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 2840-1/8-10
- Zoro # G501959255
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 1/8" |
Material | Silicone Rubber |
Color | Red/Orange |
Tensile Strength | 550 PSI |
Durometer | 40A |
Elongation | 1 |
Temperature Range | -60°F to 350°F |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Silicone, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/8 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-81)
- PROTECTIONPRO 625922 4 mil 10 x 100 ft. Film Polyethylene Sheeting - Clear (PR2516409)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879210)
- E. JAMES Rubber, SBR, 1/4 Th x 12 In W, 25 Ft, Black (1515-1/4X12X25)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Roll, Commercial, 3/32 in. Thick, 25 ft, 50A (6050-3/32-25)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-197)
- E. James Rubber Rolls