Shop All Rubber Rolls
E. James
Roll, Silicone, 1/16 x36 In, 100 Ft, Red, 60A
Mfr # 2860-1/16-100
Zoro # G901961841
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,073.99
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 100'
- Material Silicone Rubber
- Color Red/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 2860-1/16-100
- Zoro # G901961841
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 100' |
Details
Thickness | 1/16" |
Material | Silicone Rubber |
Color | Red/Orange |
Grade | Commerical Grade |
Durometer | 60A |
Temperature Range | -60°F to 350°F |
Tensile Strength | 500 PSI |
Standards | ASTM D2000 BC |
Elongation | 2 |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, Silicone, Rubber Width 36 in, Rubber Length 100 ft, Rubber Thickness 1/16 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300 In, 10 In (44270)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3 in Dia. (40r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-11)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4050-1/4-10)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- E. James Rubber Rolls