Shop All Rubber Rolls
E. James
Roll, Silicone, 1/16 in. Thick, 10 ft., 30A
Mfr # 2830-1/16-10
Zoro # G801960722
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 10'
- Material Silicone Rubber
- Color Red/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 2830-1/16-10
- Zoro # G801960722
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 1/16" |
Material | Silicone Rubber |
Color | Red/Orange |
Grade | Commerical Grade |
Standards | ASTM D2000 BC |
Durometer | 30A |
Tensile Strength | 550 PSI |
Temperature Range | -60°F to 350°F |
Elongation | 1 |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Silicone, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/16 in, Red 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 36" x 36" Neo Economy 50 (50050-1/8M)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B2)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-92)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ABS-50)
- E. JAMES Roll, Neoprene, 1/32 x36 In, 50Ft, Blk, 40A (6040-1/32-50)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Rubber, Buna, 1/2 In Th, 36 Inx10 Ft (4070-1/2-10)
- E. JAMES Roll, SBR, 1/2 in. Thick, 20 ft, 70A (1500-1/2-20)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (2080-1/8-15)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (1040HG-1/8-15)
- E. James Rubber Rolls