Shop All Rubber Rolls
E. James
Roll, SBR, 3/16 in. Thick, 30 ft., Red, 70A
Mfr # 1507-3/16-30
Zoro # G101960088
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/16"
- Width 36"
- Length 30'
- Material SBR Rubber
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 1507-3/16-30
- Zoro # G101960088
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 30' |
Details
Thickness | 3/16" |
Material | SBR Rubber |
Color | Red |
Tensile Strength | 400 PSI |
Elongation | 1.5 |
Temperature Range | -20°F to 170°F |
Grade | General Purpose |
Standards | ASTM D2000 AA |
Durometer | 70A |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 30 ft, Rubber Thickness 3/16 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272HT-100)
- ZORO SELECT Plastic Resin (BULK-IJMP-2)
- ONLINEMETALS 24 ga. (0.0239") Carbon Steel Sheet A1008 Cold Roll (12781)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4050-1/4-10)
- E. JAMES Roll, SBR, 1/2 in. Thick, 20 ft, 70A (1500-1/2-20)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (2080-1/8-15)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (6050-1/8-15)
- E. James Rubber Rolls