Shop All Rubber Rolls
E. James
Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red
Mfr # 1507-1/8-50
Zoro # G701959819
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 50'
- Material SBR Rubber
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 1507-1/8-50
- Zoro # G701959819
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 50' |
Details
Thickness | 1/8" |
Material | SBR Rubber |
Color | Red |
Standards | ASTM D2000 AA |
Elongation | 1.5 |
Durometer | 70A |
Grade | General Purpose |
Tensile Strength | 400 PSI |
Temperature Range | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/8 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Yellow (ZUSA-XPE-182)
- FILM-GARD 12 ft. W X 200 ft. L X 2 mil Professional Grade Polyethylene Sheeting (625815)
- ZORO SELECT Flat Stock, 0.125", 1" W, 3 ft. (CUREC00945)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (2080-1/8-15)
- E. JAMES Rubber, Buna, 1/2 In Th, 36 Inx10 Ft (4070-1/2-10)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- USA INDUSTRIALS High Strength Buna-N Rubber Sheet - 60A - 1/16" T x 18" W x 12" L (BULK-RS-BHS60-628)
- E. James Rubber Rolls