Shop All Rubber Rolls
E. James
Roll, SBR, 1/8 in. Thick, 10 ft., 70A
Mfr # 1500-1/8-10
Zoro # G901958094
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 10'
- Material SBR Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 1500-1/8-10
- Zoro # G901958094
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 1/8" |
Material | SBR Rubber |
Color | Black |
Tensile Strength | 800 PSI |
Grade | General Purpose |
Standards | ASTM D2000 AA |
Temperature Range | -20°F to 170°F |
Durometer | 70A |
Elongation | 1.5 |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/8 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (6MDT0)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9270-M)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x 1 In, 8 ft. (6ALW2)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (7009_24_0)
- E. JAMES Roll, Commercial, 3/32 in. Thick, 25 ft, 30A (6030-3/32-25)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. JAMES Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (1515-3/8X6X25)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (1515-1/4X6X50)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- E. James Rubber Rolls