Shop All Rubber Rolls
E. James
Roll, SBR, 1/16 in. Thick, 50 ft., 70A
Mfr # 1500-1/16-50
Zoro # G401961525
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 50'
- Material SBR Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 1500-1/16-50
- Zoro # G401961525
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 50' |
Details
Thickness | 1/16" |
Material | SBR Rubber |
Color | Black |
Standards | ASTM D2000 AA |
Durometer | 70A |
Temperature Range | -20°F to 170°F |
Elongation | 1.5 |
Grade | General Purpose |
Tensile Strength | 800 PSI |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/16 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 3/32 in Thick, Black (ZUSABSR-14)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 1/4 In Th, 10 Ft (871120)
- STEELWORKS 0.025 in. X 6 in. W X 24 in. L Mill Aluminum Sheet Metal (11484)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- E. JAMES Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (1515-3/8X6X25)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- E. JAMES Roll, Commercial, 3/32 in. Thick, 25 ft, 30A (6030-3/32-25)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (6040-1/8-15)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- E. JAMES Rubber, SBR, 1/4 Th x 12 In W, 25 Ft, Black (1515-1/4X12X25)
- E. James Rubber Rolls