Shop All Rubber Rolls
E. James
Roll, Neoprene, 3/8 x36 In W, 25 Ft, Blk, 30A
Mfr # 6030-3/8-25
Zoro # G901960134
product price: $1,062.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,062.99
Free 30-Day Returns
Key Features
- Thickness 3/8"
- Width 36"
- Length 25'
- Material Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6030-3/8-25
- Zoro # G901960134
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 25' |
Details
Thickness | 3/8" |
Material | Neoprene Rubber |
Color | Black |
Temperature Range | -20°F to 170°F |
Standards | ASTM D2000 BC |
Durometer | 30A |
Tensile Strength | 1000 PSI |
Grade | Commerical Grade |
Elongation | 3.5 |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 25 ft, Rubber Thickness 3/8in, 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Onyx Black, 48" L, 48" W, 20 ga., SS (T22 Onyx Black HL FPR 20Gx48x48)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (4409_12_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18089_96_0)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2 In Wx36 InL (O1181126)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- E. James Rubber Rolls