Shop All Rubber Rolls
E. James
Roll, Neoprene, 3/16x36 In W, 40 Ft, Blk, 30A
Mfr # 6030-3/16-40
Zoro # G801959115
product price: $853.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$853.99
Free 30-Day Returns
Key Features
- Thickness 3/16"
- Width 36"
- Length 40'
- Material Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6030-3/16-40
- Zoro # G801959115
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 40' |
Details
Thickness | 3/16" |
Material | Neoprene Rubber |
Color | Black |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Tensile Strength | 1000 PSI |
Elongation | 3.5 |
Durometer | 30A |
Temperature Range | -20°F to 170°F |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 40 ft, Rubber Thickness 3/16in, 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 36 in L, 21/64 in Dia. (13701_36_0)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001307Y)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0090 In (22305)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- E. JAMES Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (1515-1/2X6X25)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- E. James Rubber Rolls