Shop All Rubber Rolls
E. James
Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A
Mfr # 330-1/8-10
Zoro # G801960661
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 10'
- Material Hypalon Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 330-1/8-10
- Zoro # G801960661
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 1/8" |
Material | Hypalon Rubber |
Color | Black |
Grade | High Grade |
Elongation | 3.5 |
Durometer | 60A |
Temperature Range | -20°F to 220°F |
Tensile Strength | 1500 PSI |
Standards | ASTM D2000 CE |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, Hypalon, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/8 in, Black , 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 1/2In Wx36In L (A2364126)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.250" Thick (BULK-PS-PP-23)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101HT-25)
- E. JAMES Roll, SBR, 1/16 in. Thick, 50 ft., 70A (1500-1/16-50)
- E. JAMES Rubber Roll, Gum, 1/4 in. Thick, 25 ft., 40A (387-1/4-25)
- E. JAMES Rubber, SBR, 1/4 Th x 12 In W, 25 Ft, Black (1515-1/4X12X25)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (1040HG-1/8-15)
- E. JAMES Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (1507-1/8-50)
- E. James Rubber Rolls