Shop All Rubber Rolls
E. James
Roll, High Grade, 1/4 in. Thick, 30 ft.
Mfr # 5340HG-1/4-30
Zoro # G801960371
product price: $1,354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,354.99
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 36"
- Length 30'
- Material High Grade Buna-N Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 5340HG-1/4-30
- Zoro # G801960371
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 30' |
Details
Thickness | 1/4" |
Material | High Grade Buna-N Rubber |
Color | Black |
Elongation | 3 |
Durometer | 40A |
Temperature Range | -40°F to 225°F |
Tensile Strength | 1500 PSI |
Standards | ASTM D2000 BG |
Grade | High Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Roll,High Grade,1/4 in. Thick,30 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.06 to 0.09" (LK1615-25)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 20PK (72671)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 12 X 48 (SPLEXICL.125-12X48)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- E. JAMES Rubber Roll, Gum, 1/4 in. Thick, 25 ft., 40A (387-1/4-25)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- E. JAMES Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (1515-1/2X6X25)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- E. James Rubber Rolls