Shop All Rubber Rolls
E. James
Roll, Food Grade, 3/32 in. Thick, 10 ft, 50A
Mfr # 380-3/32-10
Zoro # G901961728
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/32"
- Width 36"
- Length 10'
- Material FDA Neoprene Rubber
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 380-3/32-10
- Zoro # G901961728
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 3/32" |
Material | FDA Neoprene Rubber |
Color | White |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Standards | Made with FDA approved ingredients |
Finish | Smooth |
Grade | FDA |
Elongation | 5 |
Temperature Range | -30°F to 220°F |
Durometer | 50A |
Tensile Strength | 1200 PSI |
Description
Rubber Roll, Neoprene Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 3/32 in, White, 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.25-72)
- ZORO SELECT White Polypropylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-PP-140)
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 6 Ft L (2EXD2)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6063 Alloy Type, 72 L. (18077)
- E. JAMES Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (1507-1/8-50)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4050-1/4-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (1515-1/2X6X25)
- USA INDUSTRIALS Plant Fiber Buna-N Rubber Blend Roll - 1/64" T x 40" W x 10 ft. L (BULK-PLF-62)
- E. James Rubber Rolls