Shop All Rubber Rolls
E. James
Roll, EPDM, 1/8 in. Thick, 10 ft., 60A
Mfr # 1600-1/8-10
Zoro # G401958365
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 10'
- Material EPDM
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1600-1/8-10
- Zoro # G401958365
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 1/8" |
Material | EPDM |
Color | Black |
Standards | ASTM D2000 BA |
Durometer | 60A |
Temperature Range | -40°F to 225°F |
Tensile Strength | 1000 PSI |
Grade | Commerical Grade |
Elongation | 3 |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/8 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White PTFE Rectangle Stock 12" L x 1" W x 1/4" Thick (BULK-PS-PTFE-52)
- ZORO SELECT Round Bar (BR360/250-36)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1015)
- TRIM-LOK Rubber Edging, 43/64" H, 10 ft L, 1" W (X1016-10)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (2080-1/8-15)
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (1040HG-1/8-15)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- E. JAMES Rubber, Buna, 1/2 In Th, 36 Inx10 Ft (4070-1/2-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (1515-1/4X6X50)
- E. James Rubber Rolls