Shop All Rubber Rolls
E. James
Roll, EPDM, 1/4 in. Thick, 15 ft., 60A
Mfr # 1600-1/4-15
Zoro # G801961590
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 36"
- Length 15'
- Material EPDM
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1600-1/4-15
- Zoro # G801961590
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 15' |
Details
Thickness | 1/4" |
Material | EPDM |
Color | Black |
Temperature Range | -40°F to 225°F |
Standards | ASTM D2000 BA |
Tensile Strength | 1000 PSI |
Durometer | 60A |
Elongation | 3 |
Grade | Commerical Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 1/4 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Matte/Matte Vinyl Film Sheet, 0.020 X 25.000 X 52.000 [Each] (SVINCL.020X25.000X52.000MM)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (45r.5-36)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872235)
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874070)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Roll, Buna, 1/16 in. Thick, 10 ft., 60A (4060-1/16-10)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- E. JAMES Roll, SBR, 1/16 in. Thick, 10 ft., 70A (1500-1/16-10)
- E. James Rubber Rolls