Shop All Rubber Rolls
E. James
Roll, Commercial, 3/32 in. Thick, 25 ft, 30A
Mfr # 6030-3/32-25
Zoro # G901958896
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/32"
- Width 25"
- Length 25'
- Material Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6030-3/32-25
- Zoro # G901958896
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 25" |
Length | 25' |
Details
Thickness | 3/32" |
Material | Neoprene Rubber |
Color | Black |
Grade | Commerical Grade |
Tensile Strength | 1000 PSI |
Durometer | 30A |
Elongation | 3.5 |
Standards | ASTM D2000 BC |
Temperature Range | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 25 ft, Rubber Thickness 3/32in, 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (ZUSA-RC-1010)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/16 in Thick, Black (CNES59116X1X50T)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- MIDWEST FASTENER 3/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64342)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- E. JAMES Rubber, Buna, 1/2 In Th, 36 Inx10 Ft (4070-1/2-10)
- E. JAMES Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (1515-3/8X6X25)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (1040HG-1/8-15)
- E. JAMES Roll, Commercial, 1/8 in. Thick, 25 ft, 30A (6030-1/8-25)
- ZORO SELECT Buna-N Roll, 70A, 10'x12"x0.125", Black (BULK-RS-H70-199)
- E. James Rubber Rolls