Shop All Rubber Rolls
E. James
Roll, Commercial, 1/8 in. Thick, 25 ft, 30A
Mfr # 6030-1/8-25
Zoro # G101957897
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 12'
- Material Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6030-1/8-25
- Zoro # G101957897
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 12' |
Details
Thickness | 1/8" |
Material | Neoprene Rubber |
Color | Black |
Temperature Range | -20°F to 170°F |
Tensile Strength | 1000 PSI |
Standards | ASTM D2000 BC |
Durometer | 30A |
Elongation | 3.5 |
Grade | Commerical Grade |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 12 ft, Rubber Thickness 1/8 in, 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- E. JAMES Rubber, Silicone, 1/8"Thick, 12"x12", 60A (2860-1/8A)
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6809)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 In Bar H, PK50 (WGG-2D)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (6050-1/8-15)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- E. JAMES Roll, Buna, 1/8 in. Thick, 10 ft., 60A (4060-1/8-10)
- E. JAMES Roll, Commercial, 1/8 in. Thick, 10 ft, 50A (6050-1/8-10)
- E. JAMES Roll, SBR, 1/16 in. Thick, 10 ft., 70A (1500-1/16-10)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- E. James Rubber Rolls