Shop All Rubber Rolls
E. James
Roll, Commercial, 1/8 in. Thick, 10 ft., 30A
Mfr # 6030-1/8-10
Zoro # G401958167
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 10'
- Material Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 6030-1/8-10
- Zoro # G401958167
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 10' |
Details
Thickness | 1/8" |
Material | Neoprene Rubber |
Color | Black |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range | -20°F to 170°F |
Elongation | 3.5 |
Durometer | 30A |
Tensile Strength | 1000 PSI |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/8 in, Blk 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-RCY-15)
- ZORO SELECT Neoprene Ball, 1 3/8 in, Black, Standard (BULK-RB-N70-10)
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (ZUSA-RC-1001)
- E. JAMES Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (1515-3/8X6X25)
- E. JAMES Roll, SBR, 1/16 in. Thick, 10 ft., 70A (1500-1/16-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Roll, SBR, 1/16 in. Thick, 50 ft., 70A (1500-1/16-50)
- E. JAMES Roll, Commercial, 1/8 in. Thick, 25 ft, 30A (6030-1/8-25)
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (6050-1/8-15)
- E. JAMES Roll, Commercial, 1/8 in. Thick, 10 ft, 50A (6050-1/8-10)
- E. James Rubber Rolls