Shop All Rubber Rolls
E. James
Roll, Commercial, 1/16 in. Thick, 50 ft, 50A
Mfr # 6050-1/16-50
Zoro # G401959133
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 50'
- Material Neoprene Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6050-1/16-50
- Zoro # G401959133
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 50' |
Details
Thickness | 1/16" |
Material | Neoprene Rubber |
Color | Black |
Grade | Commerical Grade |
Tensile Strength | 1000 PSI |
Elongation | 3.5 |
Standards | ASTM D2000 BC |
Durometer | 50A |
Temperature Range | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/16 in, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 1.5 in Over. W (1136_36_0)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTK1)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-UHMWB-20)
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (1507-1/8-50)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. James Rubber Rolls