Shop All Rubber Rolls
E. James
Roll, Buna, FDA, 1/8 Th x36 In W, 50 Ft L, Wh
Mfr # 310-1/8-50
Zoro # G801957982
product price: $1,155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,155.99
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 50'
- Material FDA Buna Rubber
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 310-1/8-50
- Zoro # G801957982
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 50' |
Details
Thickness | 1/8" |
Material | FDA Buna Rubber |
Color | White |
Tensile Strength | 1000 PSI |
Standards | Made with FDA approved ingredients |
Durometer | 60A |
Grade | FDA |
Elongation | 4.5 |
Temperature Range | -30°F to 225°F |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Buna-N FDA Roll, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/8 in, White, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- ZORO SELECT Flat Stock, 0.188", 2" W, 6 ft. (CUREC00160)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/8" Thick x 36" Width x 12" Length (20-103)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 12"x12", 40A (BULK-RS-NAT40-25)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- E. JAMES Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (1515-1/2X6X25)
- E. JAMES Rubber Roll, Gum, 1/4 in. Thick, 25 ft., 40A (387-1/4-25)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- E. James Rubber Rolls