Shop All Rubber Rolls
E. James
Roll, Buna, 1/4 Th x 36 In W, 20 Ft, Blk, 70A
Mfr # 5346HG-1/4-20
Zoro # G801958743
product price: $902.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$902.99
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 36"
- Length 20'
- Material High Grade Buna-N Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 5346HG-1/4-20
- Zoro # G801958743
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 20' |
Details
Thickness | 1/4" |
Material | High Grade Buna-N Rubber |
Color | Black |
Standards | ASTM D2000 BG |
Grade | High Grade |
Elongation | 3 |
Tensile Strength | 1500 PSI |
Durometer | 70A |
Temperature Range | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Finish | Smooth |
Description
Roll,Buna,1/4 Th x 36 In W,20 Ft,BlkHigh Grade 70 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet w Adhesive - 1/2" T x 36" W x 36" L (ZUSANSR-FR-245)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (988)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X125BT-25)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4050-1/4-10)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (387-1/8-10)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- E. James Rubber Rolls