Shop All Rubber Rolls
E. James
Roll, Buna, 1/16 T x36 In W, 100 Ft, Blk, 60A
Mfr # 4060-1/16-100
Zoro # G401961761
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 100'
- Material Buna-N Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 4060-1/16-100
- Zoro # G401961761
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 100' |
Details
Thickness | 1/16" |
Material | Buna-N Rubber |
Color | Black |
Temperature Range | -30°F to 220°F |
Elongation | 3 |
Durometer | 60A |
Grade | Commerical Grade |
Tensile Strength | 1000 PSI |
Standards | ASTM D2000 BF |
Finish | Smooth |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 100 ft, Rubber Thickness 1/16 in, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-15)
- RANDALL 1/2In. ROD (4 FT MF-132)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Black (ZUSANSR-64)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- E. JAMES Rubber, Buna, 1/2 In Th, 36 Inx10 Ft (4070-1/2-10)
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- E. JAMES Rubber Roll, Gum, 1/4 in. Thick, 25 ft., 40A (387-1/4-25)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-S100S-1-1/2)
- E. James Rubber Rolls