Shop All Rubber Edging
E. James
Neoprene Rubber, 50' Length, 3/4" Overall Width
Mfr # ENP148406448-50
Zoro # G101958979
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 5/8"
- Overall Width 3/4"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # ENP148406448-50
- Zoro # G101958979
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8" |
Overall Width | 3/4" |
Length | 50' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style A, 3/4 in x 5/8 in 50 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 3/16"Thick, 36"x2", 40A (BULK-RS-NAT40-340)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/8" Thick (BULK-PS-PC-51)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 108 in W, 100 ft L, 0.018 in Wire Dia, Black (3033329)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- E. JAMES Neoprene Rubber, 10' Length, 1/32" Overall Width (ENP602161324-10)
- E. JAMES Silicone Rubber, 10' Length, 1/8" Overall Width (ESFP608304640)
- E. JAMES Neoprene Rubber, 100' Length, 3/16" Overall Width (ENP612363048)
- E. JAMES Silicone Rubber, 100' Length, 1/16" Overall Width (ESP604241632)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-25)
- E. James Rubber Edging