Shop All Rubber Edging
E. James
Neoprene Rubber, 25' Length, 1/4" Overall Width
Mfr # ENP316323240-25
Zoro # G901959428
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 1/2"
- Overall Width 1/4"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # ENP316323240-25
- Zoro # G901959428
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2" |
Overall Width | 1/4" |
Length | 25' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style C, 1/4 in x 1/2 in 25 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (BULK-RS-E60-54)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2052_48_0)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-UHMW-502)
- ZORO SELECT SS Square Tube, 6 ft (526_72_0)
- E. JAMES SBR Rubber, 50' Length, 1/4" Overall Width (ESBP116202424-50)
- E. JAMES Silicone Rubber, 50' Length, 1/8" Overall Width (ESP308161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP604241632-10)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- E. JAMES Silicone Rubber, 10' Length, 1/8" Overall Width (ESFP608304640)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- ZORO SELECT Buna-N Ball, 3/4 in, Black, Standard, PK5 (BULK-RB-H70-7)
- E. James Rubber Edging