Shop All Rubber Edging
E. James
Neoprene Rubber, 25' Length, 1/32" Overall Width
Mfr # ENP602161324-25
Zoro # G101960262
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 1/4"
- Overall Width 1/32"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # ENP602161324-25
- Zoro # G101960262
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/4" |
Overall Width | 1/32" |
Length | 25' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style F, 1/32 in x 1/4 in 25 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Oil Hard Drill Rod, O1", 5/16", 0.3125" (O1D5166)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- ONLINEMETALS 0.5625" Aluminum Round Bar 6061-T6511-Extruded (17820)
- E. JAMES Silicone Rubber, 100' Length, 1/16" Overall Width (ESP604241632)
- E. JAMES SBR Rubber, 50' Length, 1/4" Overall Width (ESBP116202424-50)
- E. JAMES Silicone Rubber, 50' Length, 1/8" Overall Width (ESP308161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- E. JAMES Silicone Rubber, 10' Length, 1/8" Overall Width (ESFP608304640)
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- E. James Rubber Edging