Shop All Rubber Edging
E. James
Neoprene Rubber, 10' Length, 1/8" Overall Width
Mfr # ENP508161620-10
Zoro # G901959817
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 1/4"
- Overall Width 1/8"
- Length 10'
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # ENP508161620-10
- Zoro # G901959817
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/4" |
Overall Width | 1/8" |
Length | 10' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style E, 1/8 in x 1/4 in 10 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-100)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 1/2 in Thick, Gray (ZUSA-XPE-1)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L (429_24_0)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- E. JAMES Neoprene Rubber, 100' Length, 3/16" Overall Width (ENP612363048)
- E. JAMES Silicone Rubber, 50' Length, 1/8" Overall Width (ESP308161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/32" Overall Width (ENP602161324-10)
- E. JAMES Neoprene Rubber, 10' Length, 3/8" Overall Width (ENP124484064-10)
- E. JAMES Silicone Rubber, 100' Length, 1/16" Overall Width (ESP604241632)
- TRIM-LOK Rubber Edging, 5/32" H, 100 ft L, 3/16" W (X2012-100)
- E. James Rubber Edging