Shop All Rubber Edging
E. James
Neoprene Rubber, 10' Length, 1/16" Overall Width
Mfr # ENP504200824-10
Zoro # G801959795
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber
- Overall Height 5/16"
- Overall Width 1/16"
- Color Black
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # ENP504200824-10
- Zoro # G801959795
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/16" |
Overall Width | 1/16" |
Length | 10' |
Details
Material | Neoprene Rubber |
Color | Black |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Neoprene, Style E, 1/16 in x 5/16 in 10 ft Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT clear PETG Sheet Stock 24" L x 24" W x 0.188" Thick (1UTR2)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZBB8)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-242)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x4", 60A (BULK-RS-HPN60-26)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP108161620-10)
- E. JAMES Silicone Rubber, 50' Length, 1/8" Overall Width (ESP308161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/32" Overall Width (ENP602161324-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP604241632-10)
- E. JAMES Silicone Rubber, 100' Length, 1/16" Overall Width (ESP604241632)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.70075 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/32A-25)
- E. James Rubber Edging