Shop All Food Service Appliance Parts
E. James
Fill Hose, 5 ft.
Mfr # 5FE38
Zoro # G6150046
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 5FE38
- Zoro # G6150046
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Fill Hose, 5 ft. |
Fits Brand | Multiple |
Description
Fill Hose, 5 ft., Fits Brand Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Warmer Element 120V 230W (CB-3537)
- RSVP INTERNATIONAL Bamboo 6In App Fork - 50 Ct, 50PK (BOO-FRK)
- TRANE Diaphragm, Damper Actuator (DIA00069)
- VOLLRATH Pan, Full Size, 14 Qt (30042)
- E. JAMES Angle Fill Hose, 6 ft. (76314)
- E. JAMES Drain Hose, 6 ft. (SSD6)
- ALLPOINTS Sleeve, Hi-Temp , Fiberglass, 10' (2531135)
- VULCAN HART CONTACTOR(3 POLE, 30 AMP, 240V) for Vulcan Hart - Part# 411497-000C5 (411497-000C5)
- BUNN KitPrevent MaintFmd5Imix5 (32906.7005)
- PERLICK Faucet, Beer, Sanitary, Flow (650SS)
- PITCO Filter Sheets 100Pk (P6071371)
- E. James Food Service Appliance Parts