Shop All Rubber Cords
This Product is Discontinued
E. James
Cord Stock, Metal Detectable, 1x100 Ft. (Discontinued)
Mfr # MDCSSI-1-100
Zoro # G7028856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Silicone
- Diameter 1 in
- Length 100 ft
- Durometer 65+/15
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # MDCSSI-1-100
- Zoro # G7028856
- Country of Origin United States
- Category Rubber Cords
Dimensions
Diameter | 1 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter Tolerance | +/-0.027 in |
Overall Diameter | 1 in |
Details
Material | Silicone |
Durometer | 65+/15 |
Color | Blue |
Resistant To | Extreme Temperatures, Oxidation, Ozone |
Temperature Range (F) | -40 Degrees F to 450 Degrees F |
Type | Metal Detectable |
Tolerance | +/-0.027 in |
Tensile Strength | 600 psi |
Standards | FDA CFR 21.177.2600 |
Item | Cord Stock |
Maximum Temperature | 450 Degrees F |
Minimum Temperature | -40 Degrees F |
Temperature Range | -40 Degrees F to 450 Degrees F |
Description
Cord Stock, Overall Diameter 1 in, Color Blue, Material Silicone, Durometer 65+/15, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 100 ft, Tensile Strength 600 psi, Standards FDA 21 CFR 177.2600, Overall Diameter Tolerance +/-0.027 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.