Shop All Rubber Sheets & Strips
E. James & Co
Rubber, FDA Viton, 1/32in Thick, 4in wide, 36in long, 65A, adhesive backing
Mfr # 351FDA-1/32YTAPE
Zoro # G510917994
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Material FDA Viton Sheet Rubber
- Rubber Color Off-White
- Max Temp (F) 400⁰F
- Min. Temp. (F) -20⁰F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James & Co
- MFR # 351FDA-1/32YTAPE
- Zoro # G510917994
- Country of Origin Korea, Republic of
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/32" |
Rubber Material | FDA Viton Sheet Rubber |
Rubber Color | Off-White |
Max Temp (F) | 400⁰F |
Min. Temp. (F) | -20⁰F |
Durometer | 65 |
Backing Type | One Side Adhesive Backing |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | FDA |
Shape | Rectangle |
Description
Rubber Roll, FDA Viton, Rubber Width 4 in, Rubber Length 36 in, Rubber Thickness 1/32 in, White, 65A, Adhesive backing
- •Excellent resistance to fuels and chemicals
- •Manufactured in the USA
- •Manufactured with FDA white list ingredients
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/16 in Dia. (00R.188-36)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9369-M)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X125BT-25)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT Rubber Strip, 1/32" Thickness, 6" W (BULK-RS-V75-218)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A (BULK-RS-H60FDA-208)
- RUBBER-CAL Cloth Inserted SBR - 70A - Rubber Sheet - 1/8" Thick - 24" Width x 12" Length - Black (20-107)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 30"x24", 60A (BULK-RS-RCY60-37)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.25" T x 36" W x 48" L - Translucent White (36-005T-250)
- ZORO SELECT Viton Sheet, 75A, 12"x12"x1/64", White (BULK-RS-V75FDA-31)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x0.125", Red (BULK-RS-S70-21)
- E. James & Co Rubber Sheets & Strips