Shop All Food Service Appliance Parts
E. James
Angle Fill Hose, 6 ft.
Mfr # 76314
Zoro # G6150895
original price:
$10.89
5% off
new price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4XLA64W72BN0, 4XLA87W92AN0, 4XLA87W92AN1, 4XLA87W92AW0, 7MGHW9100MW0, 7MGHW9150PW0, 7MGHW9400PW0, 7MMTS0510XW0, A100S, A101, A102, A102S, A103, A103S, A105 , A106, A106S, A107, A107S, A108, A108S, A110
- Fits Brand Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 76314
- Zoro # G6150895
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Angle Fill Hose, 6 ft. |
For Use With Mfr. Model Number | 4XLA64W72BN0, 4XLA87W92AN0, 4XLA87W92AN1, 4XLA87W92AW0, 7MGHW9100MW0, 7MGHW9150PW0, 7MGHW9400PW0, 7MMTS0510XW0, A100S, A101, A102, A102S, A103, A103S, A105 , A106, A106S, A107, A107S, A108, A108S, A110 |
Fits Brand | Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool |
Description
Angle Fill Hose, 6 ft., For Use With Mfr. Model Number 4XLA64W72BN0, 4XLA87W92AN0, 4XLA87W92AN1, 4XLA87W92AW0, 7MGHW9100MW0, 7MGHW9150PW0, 7MGHW9400PW0, 7MMTS0510XW0, A100S, A101, A102, A102S, A103, A103S, A105 , A106, A106S, A107, A107S, A108, A108S, A110, Fits Brand Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Knife Guard, 8 In, Poly, Black (83102)
- AMERCAREROYAL Mint Cello-Wrapped Wood Toothpicks, 2 1/2", Natural, PK15000 (RPP RM115)
- WHIRLPOOL Appliance White Spray Paint (350930)
- TABLECRAFT 1102 2 oz. Chef Squeeze Bottle, 12PK (99902DZ)
- E. JAMES Drain Hose, 6 ft. (SSD6)
- ALLPOINTS Hood Filter, Type6, Alum , 20X20 (8014115)
- JACKSON FUSE, 0313.200HXP 200MA SLOW-ACTING (5999-004-44-33)
- COMPONENT HARDWARE Silicone (Aluminum, 3 Oz Tube) (M90-0312)
- HEATCRAFT Blade (22901601)
- HATCO Wire 12Ga Lt Brown Tggt 250C (02.18.013.00)
- CONTINENTAL REFRIGERATION Temp Control Low Temp Freezer (40229)
- E. James Food Service Appliance Parts