Shop All Solar Panels
E E Systems Group
Solar Panel, 70 W, 12V DC, 330 WH
Mfr # EE870W-POE330-1CAM
Zoro # G305174687
product price: $1,347.99
/ea
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 70 W
- Voltage @ Maximum Power Point 12V DC
- Current @ Maximum Power Point 330 WH
- Overall Height 5 in
- Material Lithium Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E E Systems Group
- MFR # EE870W-POE330-1CAM
- Zoro # G305174687
- UPC # 856071006614
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Height | 5 in |
Details
Item | Solar Panel |
Maximum Power Point | 70 W |
Voltage @ Maximum Power Point | 12V DC |
Current @ Maximum Power Point | 330 WH |
Material | Lithium Polymer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 3.81 H (9080LB33)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/2 in., 150 ft (112NDBSG0000XZS)
- E E SYSTEMS GROUP Solar Panel, 70 W, 12V DC, 330 WH (EE870W-POE330-2CAM)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12/48V DC, 650 WH (EE8100W-POE650-4CAM)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12V DC, 650 WH (EE8100W-POE650-3CAM)
- FLEXSOLAR Monocrystalline Solar Panel, 30 W, 19.8V DC, 1.5 A, 3-In-1 Interchangeable Connector, Micro, Type-C (E30)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990204)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990193)
- E E Systems Group Solar Panels