Shop All Solar Panels
E E Systems Group
Solar Panel, 100 W, 12/48V DC, 650 WH
Mfr # EE8100W-POE650
Zoro # G305174540
product price: $1,796.99
/ea
Free Shipping & Returns
$1,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Voltage @ Maximum Power Point 12/48V DC
- Current @ Maximum Power Point 650 WH
- Overall Width 27 in
- Overall Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E E Systems Group
- MFR # EE8100W-POE650
- Zoro # G305174540
- UPC # 853018005396
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 27 in |
Overall Height | 45 in |
Overall Depth | 27 in |
Details
Item | Solar Panel |
Maximum Power Point | 100 W |
Voltage @ Maximum Power Point | 12/48V DC |
Current @ Maximum Power Point | 650 WH |
Material | Lithium Polymer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T112GVP)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On (CNL40)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7V)
- E E SYSTEMS GROUP Solar Panel, 70 W, 12V DC, 330 WH (EE870W-POE330-2CAM)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12V DC, 650 WH (EE8100W-POE650-3CAM)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12/48V DC, 650 WH (EE8100W-POE650-4CAM)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolarBlkUS)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990138)
- FLEXSOLAR Monocrystalline Solar Panel, 1000 W, 18V, 5.5 A, MC4, Ring (R-100)
- E E Systems Group Solar Panels